Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578047
Pitch Diameter - Millimeter:
183.337
P728M85-E
Description
P728M85-E SPROCKET ; 85MM BELT WID 8MM BELT PIT 8M-85
Part # P728M85-E
BDI # 610518
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577497
Pitch Diameter - Millimeter:
183.337
F8MX224S21-E
Description
F8MX224S21-E SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.45" PD 21MMW BORED E BUSH
Part # F8MX224S21-E
BDI # 21979080
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
21