P408M50-2012
Description
P408M50-2012 SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P408M50-2012
BDI # 610329
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577718
Pitch Diameter - Millimeter:
101.86
8MX40S62-2012
Description
8MX40S62-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4" PD 62MMW BORED 2012 BUSH
Part # 8MX40S62-2012
BDI # 21977228
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Bushed
F8MX40S21-SH
Description
F8MX40S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4.01"PD 21MM WBELT BORE SH BUSH
Part # F8MX40S21-SH
BDI # 21981028
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Bushed
W408M60-2012
Description
W408M60-2012 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M60-2012
BDI # 613042
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577959
Pitch Diameter - Millimeter:
101.86
W408M22-SH
Description
W408M22-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M22-SH
BDI # 613039
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577956
Pitch Diameter - Millimeter:
101.86