8MX112S21-2517
Description
8MX112S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 21MMW BORE 2517 BUSH
Part # 8MX112S21-2517
BDI # 21977044
Features
Pitch Diameter - Inch:
0.442
Inch - Metric:
Metric
Outside Diameter - Inch:
0.44
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.229
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX112S36-3020
Description
8MX112S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 36MMW BORE 3020 BUSH
Part # 8MX112S36-3020
BDI # 21977046
Features
Pitch Diameter - Inch:
0.442
Inch - Metric:
Metric
Outside Diameter - Inch:
0.44
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.229
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX112S62-3020
Description
8MX112S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 62MMW BORE 3020 BUSH
Part # 8MX112S62-3020
BDI # 21977048
Features
Pitch Diameter - Inch:
0.442
Inch - Metric:
Metric
Outside Diameter - Inch:
0.44
Face Width - Millimeter:
2.88
Face Width - Inch:
0.113
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.229
Mounting Method:
Bushed
Belt Width - Millimeter:
62
8MX112S12-2012
Description
8MX112S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 12MMW BORE 2012 BUSH
Part # 8MX112S12-2012
BDI # 21977042
Features
Pitch Diameter - Inch:
0.442
Inch - Metric:
Metric
Outside Diameter - Inch:
0.44
Face Width - Millimeter:
0.82
Face Width - Inch:
0.032
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.229
Mounting Method:
Bushed
Belt Width - Millimeter:
12