P228M20-MPB
Description
P228M20-MPB SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P228M20-MPB
BDI # 610149
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577644
Pitch Diameter - Millimeter:
56.02
W228M35-MPB
Description
W228M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W228M35-MPB
BDI # 612952
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577879
Pitch Diameter - Millimeter:
56.02
8MX22S12-1008
Description
8MX22S12-1008 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 22 TEETH 12MM BELT WIDTH
Part # 8MX22S12-1008
BDI # 21445387
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Bushed
W228M60-MPB
Description
W228M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W228M60-MPB
BDI # 612953
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577880
Pitch Diameter - Millimeter:
56.02
PB8MX22S36
Description
PB8MX22S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 36MM WIDE MPB
Part # PB8MX22S36
BDI # 21978350
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36