8MX29S21-1108
Description
8MX29S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 29T 2.91" PD 21MM W BORE 1108 BUSH
Part # 8MX29S21-1108
BDI # 21981225
Features
Pitch Diameter - Inch:
0.114
Flange Outside Diameter - Millimeter:
3.09
Inch - Metric:
Metric
Outside Diameter - Inch:
0.112
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.907
Mounting Method:
Bushed
8MX29S12-1108
Description
8MX29S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 27T 2.70" PD 21MM W BORE 1108 BUSH
Part # 8MX29S12-1108
BDI # 21981223
Features
Pitch Diameter - Inch:
0.114
Flange Outside Diameter - Millimeter:
3.09
Inch - Metric:
Metric
Outside Diameter - Inch:
0.112
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.907
Mounting Method:
Bushed