W368M35-SH
Description
W368M35-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W368M35-SH
BDI # 613017
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577937
Pitch Diameter - Millimeter:
91.67
W368M60-2012
Description
W368M60-2012 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W368M60-2012
BDI # 613019
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577939
Pitch Diameter - Millimeter:
91.67
PB8MX36S62
Description
PB8MX36S62 SYNCHRONOUS BELT PULLEY ; 8MM P 36T 3.61" PD 62MM W MPB
Part # PB8MX36S62
BDI # 21981269
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.14
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
PB8MX36S36
Description
PB8MX36S36 SYNCHRONOUS BELT PULLEY ; 8MM P 36T 3.61" PD 36MM W MPB
Part # PB8MX36S36
BDI # 21981267
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.14
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
F8MX36S21-SH
Description
F8MX36S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.61" PD 21MMW BORED SH BUSH
Part # F8MX36S21-SH
BDI # 21979282
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.009
Inch - Metric:
Metric
Outside Diameter - Inch:
0.14
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Bushed