Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577718
Pitch Diameter - Millimeter:
101.86
8MX40S12-2012
Description
8MX40S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4" PD 12MMW BORED 2012 BUSH
Part # 8MX40S12-2012
BDI # 21977222
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Bushed
8MX40S36-2012
Description
8MX40S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4" PD 36MMW BORED 2012 BUSH
Part # 8MX40S36-2012
BDI # 21977226
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Bushed
F8MX40S21-SH
Description
F8MX40S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4.01"PD 21MM WBELT BORE SH BUSH
Part # F8MX40S21-SH
BDI # 21981028
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Bushed
W408M60-2012
Description
W408M60-2012 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M60-2012
BDI # 613042
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577959
Pitch Diameter - Millimeter:
101.86