808MG62A-3020
Description
808MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 808MG62A-3020
BDI # 922875
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
62
808MT85A-3020
Description
808MT85A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-3020
BDI # 927527
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
85
1128MG62A-3020
Description
1128MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1128MG62A-3020
BDI # 921935
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
62
1448MT50A-3020
Description
1448MT50A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT50A-3020
BDI # 923104
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
50
808MG36B-3020
Description
808MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 808MG36B-3020
BDI # 922874
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
36