8MX-37S-21

COMPARE

8MX-37S-21

Description
8MX-37S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 37GROVES

GATES

Part # 77182037

BDI # 1117413

Features

Pitch Diameter - Inch: 3.709
Flange Outside Diameter - Millimeter: 102.718
Inch - Metric: Metric
Outside Diameter - Inch: 3.646
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Type AF
Pitch Diameter - Millimeter: 94.209
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-33S-21

COMPARE

8MX-33S-21

Description
8MX-33S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES

GATES

Part # 77182033

BDI # 1117395

Features

Pitch Diameter - Inch: 3.308
Flange Outside Diameter - Millimeter: 90.576
Inch - Metric: Metric
Outside Diameter - Inch: 3.245
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Type AF
Pitch Diameter - Millimeter: 84.023
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-36S-21

COMPARE

8MX-36S-21

Description
8MX-36S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182036

BDI # 1117407

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 101.854
Inch - Metric: Metric
Outside Diameter - Inch: 3.546
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY