8MX-63S-36
Description
8MX-63S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183063
BDI # 1117464
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
8MX-50S-62
Description
8MX-50S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186050
BDI # 1117449
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
P80-8MGT-50
Description
P80-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085080
BDI # 1125902
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
8MX-90S-21
Description
8MX-90S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182090
BDI # 1117483
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX-67S-21
Description
8MX-67S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182067
BDI # 1117467
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed