P32-8M-50 X 3/4 MPB

COMPARE

P32-8M-50 X 3/4 MPB

Description
P32-8M-50 X 3/4 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P328M50

BDI # 997103

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P26-8M-30 X 1/2 MPB HT

COMPARE

P26-8M-30 X 1/2 MPB HT

Description
P26-8M-30 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 110722

BDI # 254569

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 73.8
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY