P64-8M-30-SK

COMPARE

P64-8M-30-SK

Description
P64-8M-30-SK SYNCHRONOUS PULLEY

TB WOODS

Part # P648M30

BDI # 990054

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 171.958
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P90-8M-30-SK HTD

COMPARE

P90-8M-30-SK HTD

Description
P90-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110736

BDI # 254583

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY