P24-8M-30 X 1/2 MPB
Description
P24-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY
Part # P248M30MPB
BDI # 989133
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30