PB8MX-32S-36
Description
PB8MX-32S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 32T 1.417" BELT W
Part # 77153032
BDI # 1126092
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore
PB8MX-25S-21
Description
PB8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152025
BDI # 1126079
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
PB8MX-30S-21
Description
PB8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152030
BDI # 1126087
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577629
Pitch Diameter - Millimeter:
56.02
PB8MX-36S-62
Description
PB8MX-36S-62 SYNCHRONOUS PULLEY ; 8MM P 36GROVES
Part # 77156036
BDI # 1126097
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Rough Bore