23V650SDS
Description
23V650SDS SHEAVE ; NON-RETURNABLE 2 GROOVE 65.5"OD
Part # 1064583
BDI # 331364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Web Style | Type D2
Global Part Number GPN:
15240
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
3 3V 690 SDS
Description
3 3V 690 SDS V-BELT SHEAVE ; 3 GROOVES 6.9" OD BUSHED
Part # 3 3V 690 SDS
BDI # 618308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581133
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
4 3V 300 TB
Description
4 3V 300 TB V-BELT SHEAVE ; 4 GROOVE 3" OD BUSHED 3V BELT
Part # 4 3V 300 TB
BDI # 619280
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581144
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3