5 5V 2800 F
Description
5 5V 2800 F V-BELT SHEAVE ; 5 GROOVE 28" OD BUSHED 5V BELT
Part # 5 5V 2800 F
BDI # 621051
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580390
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
5 5V 2120 S
Description
5 5V 2120 S V-BELT SHEAVE ; 5GR 5V 21.2" OD BORED FOR S1 BUSHING
Part # 5 5V 2120 S
BDI # 21976308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
5
5 5V 2360 TB
Description
5 5V 2360 TB V-BELT SHEAVE ; 5GR 5V 23.6" OD BORED FOR 4040 BUSHING
Part # 5 5V 2360 TB
BDI # 21976310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
5
5 5V 2800 S
Description
5 5V 2800 S V-BELT SHEAVE ; 5GR 5V 28" OD BORED FOR S1 BUSHING
Part # 5 5V 2800 S
BDI # 21976314
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
5
5 5V 2120 F
Description
5 5V 2120 F V-BELT SHEAVE ; 5 GROOVES 21.2" OD BUSHED
Part # 5 5V 2120 F
BDI # 621048
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581273
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5