https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Nzl8aW1hZ2UvanBlZ3xhRFEzTDJoalpDOHhNREV4TmpNMk1UWTFNREl3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxMDc3MGUzODI3N2Y0MTk3NTE1OGM2ZWVlNTk2OTE2MDk0ZDZmODA5ZTMwMTMyMzViNjI1NWM2NGM3YTQ5NDM1
21976314
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 5V 2800 S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 5V 2800 S V-BELT SHEAVE ; 5GR 5V 28" OD BORED FOR S1 BUSHING
Transmission Pulley; 5 Grooves; 28" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Part #
5 5V 2800 S
BDI #
21976314
Details
1925.6029393800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V-2800-S/p/21976314
Your Price
$ 1,925.60 / each
$ 3,120.09 / each BDIExpress
$ 3,120.09 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
54.422
EAN
0697950730929
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
S1
Belt Series
5V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
120
Long Description
Transmission Pulley; 5 Grooves; 28" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
27.9 Inch | 708.66 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
27.9 Inch | 708.66 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh