5 5V 925 E
Description
5 5V 925 E V-BELT SHEAVE ; 5 GROOVES 9-1/4" OD BUSHED
Part # 5 5V 925 E
BDI # 621076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580327
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
15641
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U1
Number of Grooves:
8
4/5V9.75-E
Description
4-5V9.75-E V-BELT QD SHEAVE ; 4/5V9.75-E V-BELT PULLEY
Part # 455314
BDI # 280390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
586297
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
8 5V 1250 S
Description
8 5V 1250 S V-BELT SHEAVE ; 8GR 5V 12.5" OD BORED FOR S1 BUSHING
Part # 8 5V 1250 S
BDI # 21976916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
8
6 5V 1400 S
Description
6 5V 1400 S V-BELT SHEAVE ; 6 GROOVE J-2 TYPE 14" OD
Part # 6 5V 1400 S
BDI # 21917896
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
6