3 5V 670 SK
Description
3 5V 670 SK V-BELT SHEAVE ; 3 GROOVES 6.7" OD BUSHED
Part # 3 5V 670 SK
BDI # 618347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580743
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
3
3 5V 925 SF
Description
3 5V 925 SF V-BELT SHEAVE ; 3 GROOVES 9-1/4" OD BUSHED
Part # 3 5V 925 SF
BDI # 618358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580392
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
3 5V 1500 E
Description
3 5V 1500 E V-BELT SHEAVE ; 3 GROOVES 15" OD BUSHED
Part # 3 5V 1500 E
BDI # 618325
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580159
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
3 5V 520 SDS
Description
3 5V 520 SDS V-BELT SHEAVE ; 3 GROOVES 5.2" OD BUSHED
Part # 3 5V 520 SDS
BDI # 618343
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580727
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
3