1 B 154 SK

COMPARE

1 B 154 SK

Description
1 B 154 SK V-BELT SHEAVE ; 1 GROOVES 15-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 154 SK

BDI # 613434

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 580564

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
6 B 62 SK

COMPARE

6 B 62 SK

Description
6 B 62 SK V-BELT SHEAVE ; 6 GROOVES 6.55" OD BUSHED

MARTIN SPROCKET & GR

Part # 6 B 62 SK

BDI # 622310

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.55
Outside Diameter - Millimeter: 166.37
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581078

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY