2 C 70 SF

COMPARE

2 C 70 SF

Description
2 C 70 SF V-BELT SHEAVE ; 2 GROOVES 7.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 C 70 SF

BDI # 616506

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.4
Outside Diameter - Millimeter: 187.96
Other Features: QD Bushing | Solid Style
Global Part Number GPN: 581014

Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
2C130SF

COMPARE

2C130SF

Description
2C130SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE

MASTERDRIVE

Part # 2C130SF

BDI # 650694

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.4
Outside Diameter - Millimeter: 340.36
Other Features: QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN: 583891

Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
2C180SF

COMPARE

2C180SF

Description
2C180SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE

MASTERDRIVE

Part # 2C180SF

BDI # 650698

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.4
Outside Diameter - Millimeter: 467.36
Other Features: QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN: 583895

Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY