Features
Height - Millimeter:
22
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
220
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.378
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AZ 16020031
Description
AZ 16020031 THRUST ROLLER BEARING ; 160MM ID X 200MM OD X 31MM W
Part # AZ 16020031
BDI # 18202654
Features
Height - Millimeter:
31
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
15
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
0.591
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.409
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
GS140240
Description
GS 140240 THRUST ROLLER BEARING ; 140MM ID X 240MM OD X 12MM W OUTER RING
Part # GS140240
BDI # 514783
Features
Height - Millimeter:
12
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
0.472
Bore 2 - Inch:
5.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
WS180240
Description
WS 180240 THRUST ROLLER BEARING ; 180MM ID X 240MM OD X 13MM W INNER RING
Part # WS180240
BDI # 513315
Features
Height - Millimeter:
13
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
0.512
Bore 2 - Inch:
7.087
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No