29322E
Description
29322E SPHERICAL ROLLER THRUST BRG ; 110MM BOREX190MM ODX48MM W
Part # 29322E
BDI # 1185306
Features
Height - Millimeter:
48
Bore 1 - Inch:
4.331
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing