609VBF53
Description
609VBF53 THRUST BALL BEARING ; 1" BORE 1 1.075" BORE 2 2" OD 10/PAK
Part # 609VBF53
BDI # 795969
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1
Bore 2 - Millimeter:
27.305
Height - Inch:
0.625
Bore 2 - Inch:
1.075
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
6081/4VBF53
Description
6081/4VBF53 THRUST BALL BEARING ; UNGROUND 10/PAK
Part # 6081/4VBF53
BDI # 795967
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
26.187
Height - Inch:
0.625
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
614VBF53
Description
614VBF53 THRUST BALL BEARING ; 30.175MM IDX53.188MM ODX15.875MM W 10/BX
Part # 614VBF53
BDI # 795974
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.785
Height - Inch:
0.625
Bore 2 - Inch:
1.212
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
613VBF53
Description
613VBF53 THRUST BALL BEARING ; 1-1/8" BR 1 1.15" BR 2 2-3/32" OD 10/PAK
Part # 613VBF53
BDI # 795973
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.21
Height - Inch:
0.625
Bore 2 - Inch:
1.15
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
513VBF53
Description
513VBF53 COMBO RADIAL/THRUST BEARING ; 1-ROW UNGROUND 10/PAK MTO
Part # 513VBF53
BDI # 795943
Features
Height - Millimeter:
11.913
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.469
Bore 2 - Inch:
0.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.687
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing