T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
9
Bore 1 - Inch:
3.465
Bore 2 - Millimeter:
88
Height - Inch:
0.354
Bore 2 - Inch:
3.465
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Sphered Housing
Rolling Element:
None
51228
Description
51228 THRUST BALL BEARING ; 140MM BOREX200MM ODX46MM W 3 PIECE
Part # 51228
BDI # 1183189
Features
Height - Millimeter:
46
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
143
Height - Inch:
1.811
Bore 2 - Inch:
5.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AS4565-HLA
Description
AS4565-HLA THRUST WASHER ; 45MM ID X 65MM OD
Part # AS4565-HLA
BDI # 18315136
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.039
Bore 2 - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51112
Description
51112 THRUST BALL BEARING ; 60MM BOREX85MM ODX17MM W 3 PIECE
Part # 51112
BDI # 1183157
Features
Height - Millimeter:
17
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
62
Height - Inch:
0.669
Bore 2 - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel