51108
Description
51108 THRUST BALL BEARING ; 40MM BOREX60MM ODX13MM W 3 PIECE
Part # 51108
BDI # 1412508
Features
Height - Millimeter:
13
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.512
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
T144-904A1
Description
T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT
Part # T144-904A1
BDI # 1373703
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.447
Bore 2 - Millimeter:
36.754
Height - Inch:
0.766
Bore 2 - Inch:
1.447
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51110
Description
51110 THRUST BALL BEARING ; 50MM BOREX70MM ODX14MM W 3 PIECE
Part # 51110
BDI # 1412510
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.551
Bore 2 - Inch:
2.047
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
51209
Description
51209 THRUST BALL BEARING ; 45MM BOREX73MM ODX20MM W 3 PIECE
Part # 51209
BDI # 1183177
Features
Height - Millimeter:
20
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.787
Bore 2 - Inch:
1.85
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel