Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
17837
Bushing Series:
H
VPE-120
Description
VPE-120 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC
Part # 767307
BDI # 310860
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.081
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19719
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPE-128
Description
VPE-128 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC
Part # 767862
BDI # 310866
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19729
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF2S-120S
Description
VF2S-120S FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 BOLT
Part # 767591
BDI # 310800
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13202
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
16LF050X5/8
Description
16LF050X5/8 TIMING PULLEY ; 5/8" BORE 1/2" WD 3/8" PIT L
Part # 1054501
BDI # 324883
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore