Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

324883 Pulleys - Synchronous 

BROWNING BROWNING

16LF050X5/8

Description

16LF050X5/8 TIMING PULLEY ; 5/8" BORE 1/2" WD 3/8" PIT L

5/8" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 16 Teeth; 3/4" Face Width; Finished Bore; 2-3/16" Flange OD; 1.88" Outside Diameter; 1.91" Pitch Diameter; Keyway; No Bushing; No Minimum Plain Bore

Part #

1054501

BDI #
324883

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

85.20614776000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 85.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.324
EAN
0662289221783
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
16
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054501
Long Description
5/8" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 16 Teeth; 3/4" Face Width; Finished Bore; 2-3/16" Flange OD; 1.88" Outside Diameter; 1.91" Pitch Diameter; Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.91 Inch | 48.514 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Flange Outside Diameter
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh