Page 1 of 3

Next

Compare
7SC-H X 1 5/8

COMPARE

7SC-H X 1 5/8

Description
7SC-H X 1 5/8 COUPLING SPACER HUB

DODGE

Part # 022367

BDI # 240440

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
9SC-H X 1 1/2

COMPARE

9SC-H X 1 1/2

Description
9SC-H X 1 1/2 COUPLING SPACER HUB

DODGE

Part # 022398

BDI # 240471

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC-H X 1 1/8

COMPARE

11SC-H X 1 1/8

Description
11SC-H X 1 1/8 SPACER HUB

DODGE

Part # 022452

BDI # 240504

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7SC-H X 7/8

COMPARE

7SC-H X 7/8

Description
7SC-H X 7/8 COUPLING SPACER HUB

DODGE

Part # 022357

BDI # 240430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC-H X 2 3/8

COMPARE

11SC-H X 2 3/8

Description
11SC-H X 2 3/8 SPACER HUB ; 2-3/8" BORE 5-1/4" OD

DODGE

Part # 022474

BDI # 240526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY