Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6415-M-C3
Description
6415-M-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6415-M-C3
BDI # 1151464
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3654
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
2200-2RS-TVH
Description
2200-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 10MM BORE X 30MM OD X 14MM W
Part # 2200-2RS-TVH
BDI # 1139104
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
NU2311-E-XL-TVP2-C3
Description
NU2311-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; WITH CAGE
Part # NU2311-E-XL-TVP2-C3
BDI # 1164115
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448960
Number of Rows of Rollers:
Single Row
20209-K-TVP-C3
Description
20209-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20209-K-TVP-C3
BDI # 1138929
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing