6020-RSR
Description
6020-RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM X 150MM
Part # 6020-RSR
BDI # 24858338
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6309-C-HRS
Description
6309-C-HRS DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6309-C-HRS
BDI # 24321006
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Rubber Seal | Generation C
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6006-RSR
Description
6006-RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6006-RSR
BDI # 1148428
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260293
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6009-RSR-C3
Description
6009-RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6009-RSR-C3
BDI # 1148506
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6014-RSR
Description
6014-RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6014-RSR
BDI # 1148622
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260316
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No