6322-J20AA-C3
Description
6322-J20AA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 110MM BORE 240MM OD
Part # 6322-J20AA-C3
BDI # 1151294
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
7226-B-XL-MP-UA
Description
7226-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 130MM X 230MM
Part # 7226-B-XL-MP-UA
BDI # 1151907
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235553
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22228-E1-XL-K-C3
Description
22228-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22228-E1-XL-K-C3
BDI # 1410803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23226-E1A-XL-M-C3
Description
23226-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG
Part # 23226-E1A-XL-M-C3
BDI # 1141726
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22226-E1-XL-K-C3
Description
22226-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 130MM X 230MM X 60MM
Part # 22226-E1-XL-K-C3
BDI # 1139385
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing