Page 1 of 2

Next

Compare
NJ2338-EX-TB-M1-C3

COMPARE

NJ2338-EX-TB-M1-C3

Description
NJ2338-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NJ2338-EX-TB-M1-C3

BDI # 19409548

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2338-EX-TB-M1-C3

COMPARE

NU2338-EX-TB-M1-C3

Description
NU2338-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; SINGLE ROW

FAG

Part # NU2338-EX-TB-M1-C3

BDI # 19409552

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2338-EX-TB-MPAX-J30PC-C3

COMPARE

NU2338-EX-TB-MPAX-J30PC-C3

Description
NU2338-EX-TB-MPAX-J30PC-C3 CYL RLR BRG ; CYLINDRICAL RLR BRG 190MM ID X 400MM OD

FAG

Part # NU2338-EX-TB-MPAX-J30PC-C3

BDI # 24862575

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2338-EX-M1-C3

COMPARE

NJ2338-EX-M1-C3

Description
FAG NJ2338-EX-M1-C3

FAG

Part # NJ2338-EX-M1-C3

BDI # 1162578

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2338-EX-TB-M1

COMPARE

NU2338-EX-TB-M1

Description
FAG NU2338-EX-TB-M1

FAG

Part # NU2338-EX-TB-M1

BDI # 1411368

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY