7348-B-MP-UA
Description
7348-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7348-B-MP-UA
BDI # 1152283
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235701
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ348-E-TB-M1-C3
Description
NJ348-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NJ348-E-TB-M1-C3
BDI # 19410937
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ348-N2-MPA
Description
QJ348-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ348-N2-MPA
BDI # 1166009
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU348-E-TB-M1-C3
Description
NU348-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU348-E-TB-M1-C3
BDI # 19411108
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ348-N2-MPA-C3
Description
QJ348-N2-MPA-C3 FOUR POINT CONTACT BRNG ; POR NON RETURNABLE 240MM X 500MM X 95MM
Part # QJ348-N2-MPA-C3
BDI # 24860638
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)