1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1040T31/35 SH/HUB 1.625 K ; 0788513
Part # 4300636
BDI # 18104923
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1025G FLEX HUB 3.000 3/4X3/8KW 0744688
Description
1025G FL HUB 2.998 BORE ; 744688
Part # 4400111
BDI # 18104635
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1130T HUB 5.4375 1-1/4X5/8KW NR 0744063
Description
1130T HB 5.4375 NN STK ; 0744063
Part # 4300396
BDI # 18106342
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Hub Diameter - Inch:
8.56
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
1040G FLEX HUB 3.875 1X1/2KW 0788536
Description
1040G FL/HB 3.8725 KW 1X1 ; 0788536
Part # 4400220
BDI # 18104808
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
1110T HUB 3.25 3/4X3/8KW NR 0744032
Description
1110T HUB 3.2475 +.001 3/ ; 0744032
Part # 4300371
BDI # 18106431
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs