TAFI 51516
Description
TAFI 51516 NEEDLE ROLLER BEARING ; 5MM ID X 15MM OD X 16MM W MACHINED
Part # TAFI 51516
BDI # 18203204
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 7220N Static Load Rating; 7080N Dynamic Load Rating
Self Aligning:
No
TAF243220
Description
TAF243220 NEEDLE BEARING ; 0.945IN ID X 1.26IN OD X 0.787IN WD
Part # TAF-243220
BDI # 516629
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty
Global Part Number GPN:
373490
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373500
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
Copper Alloy
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Global Part Number GPN:
373564
Self Aligning:
No