Page 1 of 3

Next

Compare
TAFI 51516

COMPARE

TAFI 51516

Description
TAFI 51516 NEEDLE ROLLER BEARING ; 5MM ID X 15MM OD X 16MM W MACHINED

IKO

Part # TAFI 51516

BDI # 18203204

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.591
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 7220N Static Load Rating; 7080N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TAF243220

COMPARE

TAF243220

Description
TAF243220 NEEDLE BEARING ; 0.945IN ID X 1.26IN OD X 0.787IN WD

IKO

Part # TAF-243220

BDI # 516629

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.26
Retainer: Yes
Other Features: 2 Rib Outer Ring | Light Duty
Global Part Number GPN: 373490
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GE20ES2RS

COMPARE

GE20ES2RS

Description
GE20ES2RS SPHERICAL PLAIN BEARING

IKO

Part # GE20ES-2RS

BDI # 514695

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
NA4907UU

COMPARE

NA4907UU

Description
NA4907UU NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4907UU

BDI # 17219126

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 46300N Static Load Rating; 30100N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TAF304030

COMPARE

TAF304030

Description
TAF304030 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TAF-304030

BDI # 516639

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.575
Retainer: Yes
Other Features: 2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN: 373500
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY