BHA1412ZOH
Description
BHA1412ZOH NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/16" OD 3/4" WID
Part # BHA1412
BDI # 513655
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN:
372586
Self Aligning:
No
SBB22
Description
SBB22 SPHERICAL PLAIN BEARING ; 34.925MM X 55.562MM X 30.15MM W/O SEAL
Part # SBB22
BDI # 516567
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Separable | Without Inner Ring
Global Part Number GPN:
238738
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing
BA4412ZOH
Description
BA4412ZOH NEEDLE ROLLER BEARING ; 2-3/4" BORE 3-1/8" OD 3/4" WID
Part # BA4412
BDI # 513503
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372457
Self Aligning:
No