Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | Maximum Operating Temperature Up to 110 Deg
Global Part Number GPN:
449491
Number of Rows of Rollers:
Double Row
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372876
Self Aligning:
No
BR526832
Description
BR526832 NEEDLE ROLLER BEARING ; 3-1/4" BORE 4-1/4" OD 2" WID
Part # BR526832
BDI # 513756
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
372688
Self Aligning:
No
TR11515350
Description
TR11515350 NEEDLE ROLLER BEARING ; MACHINED
Part # TR-11515350
BDI # 17219580
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
NA 6916UU
Description
NA 6916UU NEEDLE ROLLER BEARING ; 80MM ID X 110MM OD X 55MM W MACHINED
Part # NA-6916-UU
BDI # 18202832
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 317000N Static Load Rating; 132000N Dynamic Load Rating
Self Aligning:
No