ER24
Description
ER 24 INSERT BALL BEARING ; 3.14" OD X 1.5" ID X 1.0923" W
Part # 2015350
BDI # 19272127
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562548
Mounting Method:
Set Screw
P3W219E
Description
P3W219E PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2-HOLE
Part # 2005130
BDI # 582233
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row
Global Part Number GPN:
245694
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22448FH
Description
PB22448FH PILLOW BLOCK ROLLER BEARING ; 4 BOLT 3" BORE
Part # 2004005
BDI # 573419
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517686
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
P3U239N
Description
P3U239N PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 2-11/16" BASE-CENTRE 2 HOLE
Part # 2005125
BDI # 576582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Single Row
Global Part Number GPN:
245642
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FX3U228N
Description
FX3U228N FLANGED BLOCK BALL BEARING ; 1-3/4" SHAFT DIA
Part # 2002495
BDI # 577898
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556860
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148