Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450391
Number of Rows of Rollers:
Single Row
MA5217TV
Description
MA5217TV CYLINDRICAL ROLLER BEARING ; 85MM BORE 150MM OD 49.225 WID RBEC 1
Part # 2003427
BDI # 582600
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450403
Number of Rows of Rollers:
Single Row
ER16-EDCFFVA
Description
ER16-EDCFFVA UNMOUNTED BALL BEARING ; 1" SHAFT DIA STD DUTY SETSCREW LOCK STL
Part # ER16-EDCFFVA
BDI # 24110623
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | Steel Retainer | 50 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562425
Mounting Method:
Set Screw