700 HUB 1-1/2X3/8

COMPARE

700 HUB 1-1/2X3/8

Description
700 HUB 1-1/2X3/8 COUPLING HUB ; 1.5" BORE X 5.19" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M70011612

BDI # 602163

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 6.9

Length Thru Bore - Millimeter: 63.754
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 131.826
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
700 HUB 2-7/8X3/4

COMPARE

700 HUB 2-7/8X3/4

Description
700 HUB 2-7/8X3/4 COUPLING HUB ; 2-7/8" BORE 5.19" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M70022824

BDI # 602218

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 6.9

Length Thru Bore - Millimeter: 63.754
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 131.826
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 1-1/8X1/4

COMPARE

100 HUB 1-1/8X1/4

Description
100 HUB 1-1/8X1/4 COUPLING HUB ; 1/4X1/8KW 2" HUB DIA JAW STYLE

MAGNALOY COUPLING

Part # M10010408

BDI # 600908

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
400 HUB 1-5/8X3/8

COMPARE

400 HUB 1-5/8X3/8

Description
400 HUB 1-5/8X3/8 COUPLING HUB ; 1-5/8" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40012012

BDI # 600858

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 3/4X3/16

COMPARE

100 HUB 3/4X3/16

Description
100 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M10002406

BDI # 600869

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY