E80C60 X 2-7/16 KW SS
Description
E80C60 X 2-7/16 KW SS ROLLER SPROCKET ; MTO 80-3 CHAIN 60 TOOTH 2-7/16" BORE
Part # E80C60 X 2-7/16 KW SS
BDI # 25851672
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
E80C60 X 2-7/16 KW SS SPLIT
Description
E80C60 X 2-7/16 KW SS SPLIT SPROCKET ; MTO 80-3 CHAIN 60TOOTH 2-7/16"SPLIT BORE
Part # E80C60 X 2-7/16 KW SS SPLIT
BDI # 25851673
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore