50A15 52MM

COMPARE

50A15 52MM

Description
50A15 52MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH

MARTIN SPROCKET & GR

Part # 50A15 52MM

BDI # 21445233

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
08A26 X 30MM

COMPARE

08A26 X 30MM

Description
08A26 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 26 TEETH

MARTIN SPROCKET & GR

Part # 08A26 X 30MM

BDI # 21851090

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: Simplex Type
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50A49 1-7/16

COMPARE

50A49 1-7/16

Description
50A49 1-7/16 SPROCKET ; 5/8IN PITCH 1-7/16IN BORE 49 TEETH

MARTIN SPROCKET & GR

Part # 50A49 1-7/16

BDI # 21445241

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.755

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.11
Pitch Diameter - Millimeter: 247.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35A30 X .890

COMPARE

35A30 X .890

Description
35A30 X .890 RLR CHAIN SPROCKET ; 0.89" BORE DIA 30 TEETH

MARTIN SPROCKET & GR

Part # 35A30 X .890

BDI # 21852187

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.793
Pitch Diameter - Millimeter: 91.135
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35A23 1

COMPARE

35A23 1

Description
35A23 1 SPROCKET ; 1IN BORE 23 TEETH STEEL

MARTIN SPROCKET & GR

Part # 35A23 1

BDI # 21445207

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.754

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.954
Pitch Diameter - Millimeter: 69.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY