16C17SS X 50MM KW 2SS
Description
16C17SS X 50MM KW 2SS SPROCKET ; POR 16 ANSI 17 TEETH 50MM BORE
Part # 16C17SS X 50MM KW 2SS
BDI # 24664121
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.949
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
880C10 20MM KW/1SS
Description
880C10 20MM KW/1SS SPROCKET ; CONVEYOR ROLLER CHAIN SPROCKET SEMI STL
Part # 880C10 20MM KW/1SS
BDI # 21445432
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore