S1022 X 22MM 8X3.3MM KW 2SS
Description
S1022 X 22MM 8X3.3MM KW 2SS SPUR GEAR ; 10DP 14.5PA 1" FACE 22 TEETH 2.4" OD
Part # S1022 X 22MM 8X3.3MM KW 2SS
BDI # 23159179
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
55.88