32005XJ
Description
32005XJ TAPERED ROLLER BRG ; 25MM DIA BORE 47MM OD 15MM W
Part # 32005XJ
BDI # 1185457
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Global Part Number GPN:
654383
Precision Class:
Standard
Basic Number:
32005
32004XJ
Description
32004XJ TAPERED ROLLER BRG ; 20MM BOREX42MM ODX15MM W
Part # 32004XJ
BDI # 1185455
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Global Part Number GPN:
654266
Precision Class:
Standard
Basic Number:
32004