ASS205NR

COMPARE

ASS205NR

Description
ASS205NR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID

NTN

Part # ASS205NR

BDI # 1214855

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 27
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SC8A18ZZNRC3/LP03

COMPARE

SC8A18ZZNRC3/LP03

Description
SC8A18ZZNRC3/LP03 RADIAL BALL BEARING ; 8MM ID 22MM OD 7MM W

NTN

Part # SC8A18ZZNRC3/LP03

BDI # 1229653

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY