Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
4 Piece | Precision | Extra Capacity | Magnetic Particle Inspected | Chrome Plated Ball | Oversize Shank
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Radial | Airframe Control | Ultra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KP3ALFS428
Description
KP3ALFS428 AIRFRAME CONT BALL BRG ; 0.19"X0.5"X0.237" SGL ROW
Part # KP3ALFS428
BDI # 795666
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Radial | Airframe Control | Ultra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B542DDFS428
Description
B542DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Part # B542DDFS428
BDI # 794619
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium