40 HSB STL 2.875 3/4X3/8 KWY 7300677
Description
40 HSB 2-7/8 BORE OMEGA COUPLING HUB ; 2.875
Part # 9649196
BDI # 18140431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
2 HSB X 1.125 STL OMEGA 7300235
Description
2 HSB X 1.125 STL OMEGA 7300235 ; ELASTOMERIC COUPLING HUB
Part # 9648795
BDI # 18139623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
5 HSB X 1.625 STL OMEGA 7300330
Description
5 HSB X 1.625 STL OMEGA 7300330 ; ELASTOMERIC COUPLING HUB
Part # 9648934
BDI # 18141154
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
5 HSB X 1.75 STL OMEGA 7300333
Description
5 HSB X 1.75 STL OMEGA 7300333 ; ELASTOMERIC COUPLING HUB
Part # 9650170
BDI # 18141151
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
NS815-21T 1-1/4IN
Description
NS815-21T 1-1/4IN SPROCKET ; 614-28-3 MOLDED SPLIT
Part # 9120173
BDI # 18145646
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore